Motion
VS4344-003TLN

SMC CORP OF AMERICA
VS4344-003TLN

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position
MI ITEM #06179080
MFR #VS4344-003TLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS4344-003TLN

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position
MI ITEM #06179080
MFR #VS4344-003TLN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
VS4344-003TLN SOL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought