Motion
SUCFPL205

NTN
SUCFPL205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179092
MFR #SUCFPL205
Price$316.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179092
MFR #SUCFPL205

Mfr description
SUCFPL205 4 BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.54/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7600 in
  • Bore Diameter  
    25 mm
  • Housing Width
    1.1000 in
  • Overall Length
    3.7400 in
  • Overall Length Diameter  
    95 mm
  • Overall Width
    1.4500 in
  • Weight
    0.86 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC205
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    WFPL205
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461812
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413520461812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)