Motion
SUCFPL206-19

NTN
SUCFPL206-19

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #06179116
MFR #SUCFPL206-19
Your Price$331.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL206-19

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #06179116
MFR #SUCFPL206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$331.89/each(List $381.68)

Overview

Mfr description
SUCFPL206-19 4-BOLT FLANGE,

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.2100 in
  • Bearing Number
    SUC206-19
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Silicone
  • Housing Width
    1.2400 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.6300 in
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • End Type
    Open
  • Operating Temperature Range
    -4 to 250 ºF
  • Replacement Bearing
    SUC206-19
  • Housing ID
    WFPL206
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    3413520461850
  • UPC_NO
    4550253055570
  • Weight
    1.17 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text