Motion
88100037

ASCO
88100037

Manual Mechanical Air Control Valve - Supply Rail, G 1/4 Port
Mi Item #06179147
MFR #88100037
Price$131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
88100037

Manual Mechanical Air Control Valve - Supply Rail, G 1/4 Port
Mi Item #06179147
MFR #88100037

Mfr description
88100037 MANIFOLD W BANJO BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.00/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Outlet Size
    G1/4
  • Port 1 Size/Type
    G1/4
  • Port 2 Size/Type
    G1/4
  • Port 3 Size/Type
    G1/4
  • Port Size
    G 1/4
  • Weight
    0.617 lbs, 0.28 kg

Details

  • Body Material
    Light Alloy
  • Piping Type
    Supply Rail
  • Port Connection Type
    G (ISO 228/1)
  • Standards Met
    ISO 228/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)