Motion
SUCFPL207-20

NTN
SUCFPL207-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #06179177
MFR #SUCFPL207-20
Your Price$452.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL207-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #06179177
MFR #SUCFPL207-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$452.25/each(List $490.38)

Overview

Mfr description
SUCFPL207-20 4 BOLT FLANGE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.6500 in
  • Bearing Number
    SUC207-20
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Silicone
  • Housing Width
    1.3700 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.8500 in
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • End Type
    Open
  • Operating Temperature Range
    -4 to 250 ºF
  • Replacement Bearing
    SUC207-20
  • Housing ID
    WFPL207
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    3413520461904
  • UPC_NO
    4550253054153
  • Weight
    1.72 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text