Motion
SUCFPL207-23

NTN
SUCFPL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179195
MFR #SUCFPL207-23
Price$452.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179195
MFR #SUCFPL207-23

Mfr description
SUCFPL207-23 4 BOLT FLANGE
  • Solid base construction to withstand high temperature operations
  • Full complement of housingstyle provides flexibility for your application
  • USDA H1 food grade grease fully compliant with FDA regulations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6200 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.3700 in
  • Overall Length
    4.6500 in
  • Overall Length Diameter  
    4.6500 in
  • Overall Width
    1.8500 in
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC207-23
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    WFPL207
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461928
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Replacement Bearing
    SUC207-23
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Series
    Sentinel
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253053958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)