Motion
SUCNFL204-12

NTN
SUCNFL204-12

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #06179203
MFR #SUCNFL204-12
Price$193.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCNFL204-12

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #06179203
MFR #SUCNFL204-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5400 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    1.0400 in
  • Outside Diameter
    2.5500 in
  • Overall Length
    4.4500 in
  • Overall Length Diameter  
    4.4375 in
  • Overall Width
    1.3300 in
  • Weight
    0.56 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC204-12
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    WNFL204
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461584
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204-12
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413520461584

Overview

Mfr description
SUCNFL204-12,2 BOLT FLANGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought