Motion
SUCNFL205

NTN
SUCNFL205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #06179204
MFR #SUCNFL205
Price$270.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCNFL205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #06179204
MFR #SUCNFL205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$270.90/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9000 in
  • Bore Diameter  
    25 mm
  • Housing Width
    1.1500 in
  • Outside Diameter
    2.7600 in
  • Overall Length
    5.1200 in
  • Overall Length Diameter  
    130 mm
  • Overall Width
    1.4500 in
  • Weight
    0.66 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC205
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    WNFL205
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461607
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253054900

Overview

Mfr description
SUCNFL205 2 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought