Motion
SUCNFL206-20

NTN
SUCNFL206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06179223
MFR #SUCNFL206-20
Price$263.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCNFL206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06179223
MFR #SUCNFL206-20

Mfr description
SUCNFL206-20 2-BOLT FLANGE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6100 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.2000 in
  • Outside Diameter
    80 mm
  • Overall Length
    5.8300 in
  • Overall Length Diameter  
    148 mm
  • Overall Width
    1.6200 in
  • Weight
    0.99 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC206-20
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    WNFL206
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461669
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Replacement Bearing
    SUC206-20
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253055228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)