Motion
1300830786

MOLEX INC
1300830786

Pow-R-Mite® 92433-3070G Power Cord Reel - Double Outlet Cord End, 50 ft, 18 A, 12 AWG, SOW
MI ITEM #06179340
MFR #1300830786
List Price$3,093.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830786

Pow-R-Mite® 92433-3070G Power Cord Reel - Double Outlet Cord End, 50 ft, 18 A, 12 AWG, SOW
MI ITEM #06179340
MFR #1300830786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,093.58/each for your price

Overview

Mfr description
92433-3070G CORD REEL W/GFI
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
  • Ratchet Lock

Specifications

  • Cord Ending
    Double Outlet
  • Cord Length
    50 ft
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Voltage
    120 V
  • Description Keyword
    Double Outlet Cord End
  • Current
    18 A
  • Cord Type
    SOW
  • Nema Receptacle Configuration
    NEMA 5-15
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text