Motion
MUCPPL204-10

NTN
MUCPPL204-10

Sentinel Series Pillow Block Ball Bearing Unit - 5/8 in Bore, 2-Bolt Base Mount, Set Screw Locking, PBT Thermoplastic Housing Material
Mi Item #06179498
MFR #MUCPPL204-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUCPPL204-10

Sentinel Series Pillow Block Ball Bearing Unit - 5/8 in Bore, 2-Bolt Base Mount, Set Screw Locking, PBT Thermoplastic Housing Material
Mi Item #06179498
MFR #MUCPPL204-10

Mfr description
MUCPPL202-10, PILLOW BLOCK, COMPOSITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bore Diameter
    5/8 in

Details

  • Bore Type
    Straight
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    3413520461300
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    3413520461300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)