Motion
H60B19F 1-3/8

TSUBAKI (UST)
H60B19F 1-3/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.3750 in Bore
Mi Item #06179508
MFR #H60B19F 1-3/8
Price$92.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B19F 1-3/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.3750 in Bore
Mi Item #06179508
MFR #H60B19F 1-3/8

Mfr description
H60B19F-1 3/8 W/ 2 SET S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Length Through Bore  
    1.2500 in
  • Weight
    4.57 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039300423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)