Motion
SUCPPL205

NTN
SUCPPL205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Thermoplastic Material, Standard Duty
Mi Item #06179509
MFR #SUCPPL205
Price$306.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Thermoplastic Material, Standard Duty
Mi Item #06179509
MFR #SUCPPL205

Mfr description
SUCPPL205 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    4.1300 in
  • Bore Diameter
    25 mm
  • Overall Length
    140 mm
  • Overall Width
    38 mm
  • Weight
    0.84 lbs

Details

  • Bearing Number
    SUC205
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PPL205
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461348
  • Max Rpm
    5100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413520461348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)