Motion
565620
Oil Seal - Solid, 17.500 in Shaft Dia., 19.008 in OD, 0.625 in Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06179585
MFR #565620
Price$686.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 17.500 in Shaft Dia., 19.008 in OD, 0.625 in Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06179585
MFR #565620

Mfr description
565620 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.27/each

Specifications

Dimensions

  • Outside Diameter
    19.008 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    17.500 in
  • Weight
    3.00 lbs

Details

  • Design Type
    HDS1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311555180
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)