Motion
HMK3020

NTN
HMK3020

Drawn Cup Needle Roller Bearing - Open Ends, 1.1811 in Bore, 1.5748 in OD, 0.7874 in Width, Open
MI ITEM #06179597
MFR #HMK3020
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3020

Drawn Cup Needle Roller Bearing - Open Ends, 1.1811 in Bore, 1.5748 in OD, 0.7874 in Width, Open
MI ITEM #06179597
MFR #HMK3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    1.5748 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.128 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Dynamic Load Capacity
    5440 lbf
  • Internal Clearance
    CN
  • Long Description
    The HMK3020 Drawn Cup Needle Roller Bearing features a 1.1811 in bore diameter, open closure type with open ends drawn cup design, 1.5748 in outside diameter, 0.7874 in overall width, and 0.128 lbs weight, making it ideal for industrial gear drives and heavy-duty machinery applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074383
  • Material
    Steel
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HMK
  • Static Load Capacity
    7756 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074383

Overview

Mfr description
HMK3020 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought