Motion
SUCPPL208-24

NTN
SUCPPL208-24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06179622
MFR #SUCPPL208-24
Price$362.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL208-24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06179622
MFR #SUCPPL208-24

Mfr description
SUCPPL208-24 PILLOW BLOCK, THERMOPLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.1300 in, 54.0 mm
  • Bolt Center To Center Length
    5.3900 in
  • Bore Diameter
    1-1/2 in
  • Overall Length
    184 mm
  • Overall Width
    54 mm
  • Weight
    2.31 lbs

Details

  • Bearing Number
    SUC208-24
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PPL208
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520461485
  • Max Rpm
    3300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208-24
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253054238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)