Motion
SUC201

NTN
SUC201

Ball Insert Bearing - Cylindrical Bore, 12 mm Bore Diam., 1.8504 in OD, 1.2205 in Width, Standard Duty, Set Screw Locking
Mi Item #06179637
MFR #SUC201
Price$188.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC201

Ball Insert Bearing - Cylindrical Bore, 12 mm Bore Diam., 1.8504 in OD, 1.2205 in Width, Standard Duty, Set Screw Locking
Mi Item #06179637
MFR #SUC201

Mfr description
SUC201 SET SCREW, STAINLESS INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.90/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2205 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    M6x1
  • Weight
    0.463 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413529500000
  • Max Operating Temperature
    250 °F
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529500000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)