Motion
SUC203

NTN
SUC203

Sentinel Series Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 31 mm Width, Standard Duty, Set Screw Locking
MI ITEM #06179641
MFR #SUC203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC203

Sentinel Series Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 31 mm Width, Standard Duty, Set Screw Locking
MI ITEM #06179641
MFR #SUC203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529500024
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500024

Overview

Mfr description
SUC203, INSERT, STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought