Motion
SUC206-19

NTN
SUC206-19

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty, Set Screw Locking
Mi Item #06179833
MFR #SUC206-19
Price$245.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC206-19

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty, Set Screw Locking
Mi Item #06179833
MFR #SUC206-19

Mfr description
SUC206-19 SET SCREW, STAINLESS INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    1/4-28 UNF
  • Weight
    0.705 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413529500147
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529500147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)