Motion
CS600-2CS
6 ID CS Crimp Style Sleeve 6.625 ID,
Mi Item #06179859
MFR #CS600-2CS
Price$70.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID CS Crimp Style Sleeve 6.625 ID,
Mi Item #06179859
MFR #CS600-2CS

Mfr description
CS600-2CS 6-29/64" 6-36-64" CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    3.8 lbs

Details

  • Application
    Liquid service
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Sleeve
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)