Motion
SUC210-32

NTN
SUC210-32

Ball Insert Bearing - Cylindrical Bore, 2 in Bore Diam., 3.5433 in OD, 2.0315 in Width, Standard Duty, Set Screw Locking
MI ITEM #06179882
MFR #SUC210-32
Price$439.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC210-32

Ball Insert Bearing - Cylindrical Bore, 2 in Bore Diam., 3.5433 in OD, 2.0315 in Width, Standard Duty, Set Screw Locking
MI ITEM #06179882
MFR #SUC210-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$439.42/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    2.0315 in
  • Outer Ring Width  
    0.9449 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0315 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500215
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6182 lbf
  • Radial Static Load Capacity
    5328 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253036159

Overview

Mfr description
SUC210-32 INSERT STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text