Motion
SUC211

NTN
SUC211

Ball Insert Bearing - Cylindrical Bore, 55 mm Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
Mi Item #06179883
MFR #SUC211
Price$707.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC211

Ball Insert Bearing - Cylindrical Bore, 55 mm Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
Mi Item #06179883
MFR #SUC211

Mfr description
SUC211,SET SCREW, STAINLESS INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$707.74/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    M10x1.25
  • Weight
    2.337 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413529500109
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529500109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)