Motion
SUC212

NTN
SUC212

Ball Insert Bearing - Cylindrical Bore, 60 mm Bore Diam., 110 mm OD, 2.5630 in Width, Standard Duty, Set Screw Locking
MI ITEM #06179885
MFR #SUC212
Price$845.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC212

Ball Insert Bearing - Cylindrical Bore, 60 mm Bore Diam., 110 mm OD, 2.5630 in Width, Standard Duty, Set Screw Locking
MI ITEM #06179885
MFR #SUC212

Mfr description
SUC212 SET SCREW, STAINLESS INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.48/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    2.5630 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    110 mm
  • Overall Width
    2.5630 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    M10x1.25
  • Weight
    3.241 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    3413529500116
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9220 lbf
  • Radial Static Load Capacity
    7080 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529500116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)