Motion
SUCF205

NTN
SUCF205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179936
MFR #SUCF205
Price$241.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179936
MFR #SUCF205

Mfr description
SUCF205 4 BOLT FLANGE, STAINLESS, STD H1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7600 in
  • Bore Diameter  
    25 mm
  • Housing Width
    1.0600 in
  • Overall Length
    3.7400 in
  • Overall Length Diameter  
    95 mm
  • Overall Width
    1.4100 in
  • Weight
    1.81 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC205
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SF205N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529501366
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529501366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)