Motion
SUCFL205-16

NTN
SUCFL205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #06179949
MFR #SUCFL205-16
Price$317.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #06179949
MFR #SUCFL205-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$317.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9000 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0600 in
  • Outside Diameter
    2.6800 in
  • Overall Length
    4.9200 in
  • Overall Width
    1.4100 in
  • Weight
    1.32 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC205-16
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SFL205N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205-16
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413520999605

Overview

Mfr description
SUCFL205-16,2 BOLT FLANGE, STAINLESS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text