Motion
SUCFL206

NTN
SUCFL206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06179950
MFR #SUCFL206
Price$453.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06179950
MFR #SUCFL206

Mfr description
SUCFL206, 2-BOLT FLANGE, STAINLESS, STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6100 in
  • Bore Diameter  
    30 mm
  • Housing Width
    1.2200 in
  • Outside Diameter
    3.1500 in
  • Overall Length
    5.5500 in
  • Overall Length Diameter  
    141 mm
  • Overall Width
    1.5800 in
  • Weight
    1.96 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC206
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SFL206N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529501830
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Replacement Bearing
    SUC206
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529501830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)