Motion
SUCFL209

NTN
SUCFL209

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179953
MFR #SUCFL209
Price$690.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL209

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #06179953
MFR #SUCFL209

Mfr description
SUCFL209 2-BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8300 in
  • Bore Diameter  
    45 mm
  • Housing Width
    1.5000 in
  • Outside Diameter
    108 mm
  • Overall Length
    7.0900 in
  • Overall Width
    2.0600 in
  • Weight
    3.99 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC209
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SFL209N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529501861
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5780 lbf
  • Radial Static Load Capacity
    4680 lbf
  • Replacement Bearing
    SUC209
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253023609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)