Motion
SUCP201

NTN
SUCP201

Sentinel Series Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179955
MFR #SUCP201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP201

Sentinel Series Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179955
MFR #SUCP201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUCP201, PILLOW BLOCK, STAINLESS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    12 mm
  • Bolt Center To Center Length
    3.7400 in
  • Bearing Number
    SUC201
  • Duty Type
    Standard Duty
  • Housing ID
    SP204
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Stainless Steel
  • Overall Length
    126 mm
  • Base Width
    1.5000 in, 38.0 mm
  • Overall Width
    38 mm
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Max Rpm
    5900 rpm
  • Seal Material
    Silicone
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    SUC201
  • UPC_NO
    3413529500468
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    3413529500468
  • Weight
    1.81 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text