Motion
SUCP202

NTN
SUCP202

Sentinel Series Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179956
MFR #SUCP202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP202

Sentinel Series Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179956
MFR #SUCP202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    3.7400 in
  • Bore Diameter
    15 mm
  • Overall Length
    126 mm
  • Overall Width
    38 mm
  • Weight
    1.81 lbs

Details

  • Bearing Number
    SUC202
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP204
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500475
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC202
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500475

Overview

Mfr description
SUCP202, PILLOW BLOCK, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought