Motion
SUCP204

NTN
SUCP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #06179958
MFR #SUCP204
Price$308.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #06179958
MFR #SUCP204

Mfr description
SUCP204,PILLOW BLOCK, STAINLESS, STD H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    3.7400 in
  • Bore Diameter
    20 mm
  • Overall Length
    126 mm
  • Overall Width
    38 mm
  • Weight
    1.81 lbs

Details

  • Bearing Number
    SUC204
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP204
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500499
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)