Motion
SUCP205

NTN
SUCP205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Stainless Steel Material, Standard Duty
MI ITEM #06179960
MFR #SUCP205
Price$285.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Stainless Steel Material, Standard Duty
MI ITEM #06179960
MFR #SUCP205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$285.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    4.1300 in
  • Bore Diameter
    25 mm
  • Overall Length
    140 mm
  • Overall Width
    38 mm
  • Weight
    2.14 lbs

Details

  • Bearing Number
    SUC205
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP205
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500505
  • Max Rpm
    5100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500505

Overview

Mfr description
SUCP205, PILLOW BLOCK, STAINLESS, STD H1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text