Motion
SUCP206

NTN
SUCP206

Sentinel Series Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179962
MFR #SUCP206
List Price$489.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP206

Sentinel Series Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179962
MFR #SUCP206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.47/each for your price

Overview

Mfr description
SUCP206, PILLOW BLOCK, STAINLESS, STD H1

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    4.7600 in
  • Base To Bore Centerline
    42.90 mm
  • Bearing Number
    SUC206
  • Duty Type
    Standard Duty
  • Housing ID
    SP206
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Stainless Steel
  • Overall Length
    6.5000 in
  • Base Width
    1.8900 in, 48.0 mm
  • Overall Width
    48 mm
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Max Rpm
    4300 rpm
  • Seal Material
    Silicone
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    SUC206
  • UPC_NO
    3413529500512
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    3413529500512
  • Weight
    3.55 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text