Motion
SUCP206-20

NTN
SUCP206-20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06179964
MFR #SUCP206-20
Price$427.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP206-20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06179964
MFR #SUCP206-20

Mfr description
SUCP206-20, PILLOW BLOCK, STAINLESS, STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.8900 in, 48.0 mm
  • Bolt Center To Center Length
    4.7600 in
  • Bore Diameter
    1-1/4 in
  • Overall Length
    6.5000 in
  • Overall Width
    48 mm
  • Weight
    3.55 lbs

Details

  • Bearing Number
    SUC206-20
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SP206
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500611
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Replacement Bearing
    SUC206-20
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)