Motion
SUCP207-23

NTN
SUCP207-23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06179968
MFR #SUCP207-23
Price$441.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP207-23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06179968
MFR #SUCP207-23

Mfr description
SUCP207-23, PILLOW BLOCK, STAINLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$441.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8900 in, 48.0 mm
  • Bolt Center To Center Length
    5.0000 in
  • Bore Diameter
    1-7/16 in
  • Overall Length
    167 mm
  • Overall Width
    48 mm
  • Weight
    4.37 lbs

Details

  • Bearing Number
    SUC207-23
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SP207
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500635
  • Max Rpm
    3700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Replacement Bearing
    SUC207-23
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)