Motion
SUCP208

NTN
SUCP208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #06179969
MFR #SUCP208
Price$626.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #06179969
MFR #SUCP208

Mfr description
SUCP208, PILLOW BLOCK, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.12/each

Specifications

Dimensions

  • Base Width
    2.1300 in, 54.0 mm
  • Bolt Center To Center Length
    5.3500 in
  • Bore Diameter
    40 mm
  • Overall Length
    184 mm
  • Overall Width
    54 mm
  • Weight
    5.47 lbs

Details

  • Bearing Number
    SUC208
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP208
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253031000
  • Max Rpm
    3300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253031000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)