Motion
SUCP209-28

NTN
SUCP209-28

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Stainless Steel Material, Standard Duty
Mi Item #06179972
MFR #SUCP209-28
Price$832.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP209-28

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Stainless Steel Material, Standard Duty
Mi Item #06179972
MFR #SUCP209-28

Mfr description
SUCP209-28 PILLOW BLOCK, STAINLESS, STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$832.27/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.1300 in, 54.0 mm
  • Bolt Center To Center Length
    5.7500 in
  • Bore Diameter
    1-3/4 in
  • Overall Length
    190 mm
  • Overall Width
    54 mm
  • Weight
    6.31 lbs

Details

  • Bearing Number
    SUC209-28
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP209
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500659
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5780 lbf
  • Radial Static Load Capacity
    4680 lbf
  • Replacement Bearing
    SUC209-28
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)