Motion
SUCP210-31

NTN
SUCP210-31

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06179974
MFR #SUCP210-31
Price$650.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP210-31

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06179974
MFR #SUCP210-31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$650.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.3600 in, 60.0 mm
  • Bolt Center To Center Length
    6.2600 in
  • Bore Diameter
    1-15/16 in
  • Overall Length
    206 mm
  • Overall Width
    60 mm
  • Weight
    7.69 lbs

Details

  • Bearing Number
    SUC210-31
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SP210
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500666
  • Max Rpm
    2900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6180 lbf
  • Radial Static Load Capacity
    5330 lbf
  • Replacement Bearing
    SUC210-31
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500666

Overview

Mfr description
SUCP210-31, PILLOW BLOCK, STAINLESS, STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text