Motion
SUCP211

NTN
SUCP211

Sentinel Series Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179975
MFR #SUCP211
List Price$1,201.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP211

Sentinel Series Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
MI ITEM #06179975
MFR #SUCP211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,201.67/each for your price

Overview

Mfr description
SUCP211 PILLOW BLOCK, STAINLESS, STD H1

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    55 mm
  • Bolt Center To Center Length
    6.7300 in
  • Bearing Number
    SUC211
  • Duty Type
    Standard Duty
  • Housing ID
    SP211
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Housing Material
    Stainless Steel
  • Overall Length
    219 mm
  • Base Width
    2.3600 in, 60.0 mm
  • Overall Width
    60 mm
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Max Rpm
    2400 rpm
  • Seal Material
    Silicone
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    SUC211
  • UPC_NO
    3413529500567
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    3413529500567
  • Weight
    9.5 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text