Motion
SUCP211-32

NTN
SUCP211-32

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Stainless Steel Material, Standard Duty
Mi Item #06179976
MFR #SUCP211-32
Price$1,201.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP211-32

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Stainless Steel Material, Standard Duty
Mi Item #06179976
MFR #SUCP211-32

Mfr description
SUCP211-32 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,201.67/each

Specifications

Dimensions

  • Base Width
    2.3600 in, 60.0 mm
  • Bolt Center To Center Length
    6.7300 in
  • Bore Diameter
    2 in
  • Overall Length
    219 mm
  • Overall Width
    60 mm
  • Weight
    9.5 lbs

Details

  • Bearing Number
    SUC211-32
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP211
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359835793
  • Max Rpm
    2400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Replacement Bearing
    SUC211-32
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253031321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)