Motion
SUCP212

NTN
SUCP212

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #06179978
MFR #SUCP212
Price$1,413.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP212

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Stainless Steel Material, Standard Duty
Mi Item #06179978
MFR #SUCP212

Mfr description
SUCP212 PILLOW BLOCK, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.80/each

Specifications

Dimensions

  • Base Width
    2.7600 in, 70.0 mm
  • Bolt Center To Center Length
    7.2400 in
  • Bore Diameter
    60 mm
  • Overall Length
    241 mm
  • Overall Width
    70 mm
  • Weight
    12.99 lbs

Details

  • Bearing Number
    SUC212
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP212
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500574
  • Max Rpm
    1900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9220 lbf
  • Radial Static Load Capacity
    7080 lbf
  • Replacement Bearing
    SUC212
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253031413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)