Motion
SUCP212-39

NTN
SUCP212-39

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Stainless Steel Material, Standard Duty
MI ITEM #06179979
MFR #SUCP212-39
Price$1,178.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP212-39

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Stainless Steel Material, Standard Duty
MI ITEM #06179979
MFR #SUCP212-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,178.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.7600 in, 70.0 mm
  • Bolt Center To Center Length
    7.2400 in
  • Bore Diameter
    2-7/16 in
  • Overall Length
    9.5000 in
  • Overall Width
    70 mm
  • Weight
    12.99 lbs

Details

  • Bearing Number
    SUC212-39
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP212
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529500697
  • Max Rpm
    1900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9220 lbf
  • Radial Static Load Capacity
    7080 lbf
  • Replacement Bearing
    SUC212-39
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500697

Overview

Mfr description
SUCP212-39 PILLOW BLOCK, STAINLESS, STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought