1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
9127D WR RAT COMB 27MM
27mm 0 Point Ratcheting Combination Wrench 14.142" OAL, Steel, Polished Finish
MI ITEM #
06180001
MFR #
9127D WR RAT COMB 27MM
List Price
$108.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 9127D WR RAT COMB 27MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
9127D WR RAT COMB 27MM
27mm 0 Point Ratcheting Combination Wrench 14.142" OAL, Steel, Polished Finish
MI ITEM #
06180001
MFR #
9127D WR RAT COMB 27MM
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$108.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
9127D WR RAT COMB 27MM
Specifications
Material
Steel
Size
27 mm
Overall Length
14.1420 in
Number Of Points
0
PSC Code
5120
Type
Combination Wrench
Finish Coating
Polished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought