Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke10.16 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesDSNU
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)