Motion
HMK3531LL

NTN
HMK3531LL

Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 45 mm OD, 31 mm Width
Mi Item #06180089
MFR #HMK3531LL
Price$61.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3531LL

Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 45 mm OD, 31 mm Width
Mi Item #06180089
MFR #HMK3531LL

Mfr description
HMK3531LL NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outside Diameter  
    1.7717 in
  • Overall Width  
    1.2205 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.196 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK3531LL Drawn Cup Needle Roller Bearing offers a 1.3780 in bore diameter, sealed closure type with open ends drawn cup configuration, 1.7717 in outside diameter, 1.2205 in overall width, and 0.196 lbs weight, making it ideal for demanding industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359615302
  • Max Rpm
    4600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)