Motion
3908
DC Drive - 1/4 hp, 12 V dc Input, dc, 12 V dc Output, Non-Regenerative, IP-52 Rated, Chassis
Mi Item #06180251
MFR #3908
Price$586.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/4 hp, 12 V dc Input, dc, 12 V dc Output, Non-Regenerative, IP-52 Rated, Chassis
Mi Item #06180251
MFR #3908

Mfr description
3908 BODINE CONTROLLER
  • Input Voltage Range: 12-14 VDC (model 3908) or 24-35 VDC (model 3909)
  • Control Functions: include dynamic braking, direction, and enable
  • Speed Adjustment: can be controlled by an external potentiometer (included), the onboard MAX speed trim potentiometer, or a 0-5 VDC analog input signal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.79/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    Extended 2-year system warranty when a Bodine gearmotor/motor and control are purchased together. Model 3908 drives custom 12V BLDC motors and gearmotors. To be mounted in separate enclosure supplied by user. Output voltage is up to 95% of input voltage. 20kHz PWM switching frequency. Rated for +50° C ambient (max). Commutation is 60°.
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    Yes
  • Continuous Current
    20 A
  • Drive Input Phase
    dc
  • Drive Input Voltage
    12 V dc
  • Drive Output Voltage
    12 V dc
  • Enclosure Rating
    IP-52
  • Enclosure Type
    Chassis
  • Feedback Type
    Hall Sensor
  • Function Of Controller
    Run/Stop/Jog - Forward/Reverse
  • Horsepower
    1/4 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/4 hp
  • Peak Current
    30 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)