Motion
24088 ECA/W33

SKF
24088 ECA/W33

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 212 mm Width, Straight Bore, Open, CN
MI ITEM #06180303
MFR #24088 ECA/W33
Price$76,623.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24088 ECA/W33

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 212 mm Width, Straight Bore, Open, CN
MI ITEM #06180303
MFR #24088 ECA/W33

Mfr description
24088 ECA W33 SPHERICAL ROLLER BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,623.07/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    212 mm
  • Weight
    615.75 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571524160
  • Max Operating Temperature
    392 °F
  • Max Rpm
    850 rpm
  • Maximum RPM (Grease)
    360 rpm
  • Maximum Speed
    850 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    240
  • UPC_NO
    7316571524160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)