Motion
MXJ6-5N
MXJ6-5N
Mi Item #06180371
MFR #MXJ6-5N
Price$248.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ6-5N
Mi Item #06180371
MFR #MXJ6-5N

Mfr description
MXJ6-5N CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.64/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    w/o Magnet & Switch Rail
  • Body Type
    Miniature Precision Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    N
  • Guide Type
    Linear Bearing
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Slider
  • Options Included
    Switch Rail, Without Adjuster, Without Axial Piping, Without Magnet
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Series
    MXJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature Precision Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)