Motion
3201-BB-2RSR-TVH

FAG (SCHAEFFLER)
3201-BB-2RSR-TVH

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #06180393
MFR #3201-BB-2RSR-TVH
Price$85.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3201-BB-2RSR-TVH

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #06180393
MFR #3201-BB-2RSR-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.52/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6250 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    3201-BB-2RSR-TVH BALL BRG
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643206877
  • Material
    52100 Steel
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10500 N
  • Radial Static Load Capacity
    5800 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Double Lip
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4047643206877

Overview

Mfr description
3201-BB-2RSR-TVH DOUBLE ROW BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text