Motion
KMT 32

SKF
KMT 32

KMT Series Bearing Lock Nut - M 160x3 Thread Size, Right Hand Thread, 195 mm OD, 184 mm Face Dia., 32 mm Width, Steel Material
Mi Item #06180417
MFR #KMT 32
Price$1,127.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 32

KMT Series Bearing Lock Nut - M 160x3 Thread Size, Right Hand Thread, 195 mm OD, 184 mm Face Dia., 32 mm Width, Steel Material
Mi Item #06180417
MFR #KMT 32

Mfr description
KMT 32 NUT THRD 471-5-2235,VOITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.01/each

Specifications

Dimensions

  • Axial Load
    1 100 kN;247 290 lbf
  • Bore Diameter
    160 mm
  • Face Diameter  
    184 mm
  • Outside Diameter  
    195 mm
  • Overall Width
    32 mm
  • Slot Depth
    6 mm
  • Slot Width
    14 mm
  • Thread Size  
    M 160x3
  • Weight
    4.71 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577655141
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577655141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)