Motion
SI 5606
Silicone Sealant - Gray, 400 ml, Dual Cartridge, 7 days Cure Time, Form: Liquid
Mi Item #06180566
MFR #SI 5606
Price$310.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Gray, 400 ml, Dual Cartridge, 7 days Cure Time, Form: Liquid
Mi Item #06180566
MFR #SI 5606

Mfr description
1250154 400ML. DUAL CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.83/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Weight
    1.58 lbs

Details

  • Application
    Bonding, Sealing
  • Color
    Gray
  • Cure Time
    7 days
  • Package Type
    Dual Cartridge
  • Product Form
    Liquid
  • Type
    Structural adhesives
  • UPC_NO
    079340436930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)